Beli check valve 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16atribut:
- Working Pressure (Bar): 16
- Testing Pressure (bar): Shell: 24, Seat: 17.6
- Suitable Media: Water & Oil
- Working Temperature (°C): -10 to 120
- VTV Valve Disco Check ValveDeskripsi:VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.atribut:
- Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
- TOYO VALVE Swing check valve PN16 Cast ironatribut:
- Body: Cast Iron
- Bonnet/Cap/Cover: Cast Iron
- Disc: Cast Iron
- Hinger Pin: Stainless Steel
- VTV Valve Swing Check Valve ANSI 150Deskripsi:Flange End to ANSI 150atribut:
- Fig: SC-209
- Body: SS304
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- MDT Swing Check Valve Cast ironDeskripsi:#34;MDT #34; Swing Check Valve, FC200, 10Katribut:
- Body & Disc Seat: SUS410
- Temperature (°C): 120
- VTV Valve Swing Check Valve JIS 10KDeskripsi:VTV cast Iron swing valveFlange end to JIS 10Katribut:
- Fig: SC-209
- Sealing: Graphite
- Weflo Swing Check Valve Bronze DiscDeskripsi:- Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)atribut:
- Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Disc Material: Bronze
- Non Brand Hex Bolt Nut Steel 8.8 M16x80mm (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Size: M16
- Length (mm): 80
- Treatment Surface: Black Steel
- Drat Type: Half drat
- Thread Pitch (mm): 2.0
- Tozen Flexible Rubber Joint Twinflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Twinflex)Deskripsi:Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
- Kitz Bronze Swing Check Valve 125 Type (R Series)atribut:
- Material (disk): C3771BE
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Body Material: CAC
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: bronze
- Valve Type: Chuck valve
- TOYO VALVE Swing check valve Class125 Cast bronzeatribut:
- Body: Cast Bronze
- Disc/Ball: Forget Brass
- Hinge Pin: Forget Brass
- Note: Non-Rising Stem
- Plug: Brass Rod
- VTV Valve Swing Check Valve ANSI 150RfDeskripsi:VTV Cast Steel swing valveFlange end to ANSI 150Rfatribut:
- Fig: SC209
- Trim: API 600 No. 1. - SS13%Cr
- Cover: A216-WCB, Graphite Sealing
- Body: A216-WCB Cast Steel
- Kitz Hexagon Hose Nipple Screwed Type Pipe Fittingatribut:
- Material: SCS13A
- Fluid Used: Steam, air, gas, oil, pulsating water
- Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29°C - +120°C)
- Shape: nipple
- Type: Fittings
- Wipro Grease Nipple Straight (Steel) (Nipel Gemuk Mekanikal)atribut:
- Material: Steel
- MDT Foot Valve with ScreenDeskripsi:#34;MDT #34; Foot Valve with Screen, GG25, PN16atribut:
- Body: GG25 (Cast Iron)
- Disc: GG25 (Cast Iron)
- Pressure (bar): 16
- Screen End Standard: Flanged PN16
- Seat: EPDM
- Spring: SUS304
- Temperature (°C): 120
- Yodoshi FCD Flange Screw TypeDeskripsi:Ductile cast flange downsized and made of strong materials.atribut:
- Divisions of Max.Operating Pressure: 2.0Mpa or Less
- Maximum Operating Pressure: 1.37 Mpa
Daftar Harga check valve 2 inch Terbaru October 2026
| Onda Check Valve (Katup Cek) | Rp119.900 |
| Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16 | Rp1.299.900 |
| VTV Valve Disco Check Valve | Rp849.900 |
| TOYO VALVE Swing check valve PN16 Cast iron | Rp4.199.900 |
| VTV Valve Swing Check Valve ANSI 150 | Rp21.999.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
| Kitz Cast Bronze Swing Check Valve Screwed Ends | Rp219.900 |
| MDT Swing Check Valve Cast iron | Rp1.499.900 |
| VTV Valve Swing Check Valve JIS 10K | Rp1.399.900 |
| Weflo Swing Check Valve Bronze Disc | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/Tozen%20Swing%20Check%20Valve%20Cast%20Iron%20Body%20Bronze%20Trim%20Flange%20End%20Drilled%20PN16/2oP107506096-1.jpg)
/VTV%20Valve%20Disco%20Check%20Valve/ewP107545536-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20PN16%20Cast%20iron/m8P111269800-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150/8aP107546298-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)
/MDT%20Swing%20Check%20Valve%20Cast%20iron/6xP111370249-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20JIS%2010K/kaP107545730-1.jpg)
/Weflo%20Swing%20Check%20Valve%20Bronze%20Disc/35P109188113-1.jpg)

/3oP105455132-1.jpg)
/khP103564737-3.jpg)
/P103052074-1.jpg)
/TOYO%20VALVE%20Swing%20check%20valve%20Class125%20Cast%20bronze/lbP111269767-1.jpg)
/VTV%20Valve%20Swing%20Check%20Valve%20ANSI%20150Rf/geP107545590-1.jpg)

%20(Nipel%20Gemuk%20Mekanikal)/6bP108534227-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)